Shop MIRKA
See all product information
Create Account
Film Grip Disc, 5", AO/SC, P1200, PK50, 5" Dia, No Hole, Aluminum Oxide/Silicon Carbide, P1200 Grit
- Mfr # FA61205093
- Zoro # G1694563
product price:Â
$
62.25
/pk of 50, $1.25/ea
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide/Silicon Carbide
Grit
P1200
Abrasive Type
Semi Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA61205093
- Zoro #
- G1694563
- UPC #
- 842028034663
- Country of Origin
- Finland
- Item
- Film Grip Disc,5",AO/SC,P1200,PK50
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide/Silicon Carbide
- Grit
- P1200
- Abrasive Type
- Semi Open Coat
- Grade
- Fine
- Series
- Polarstar
Dimensions
- Disc Diameter
- 5"
Description
Film Grip Disc,5 In.,AO/SC,P1200,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.