Shop MIRKA
See all product information
Create Account
Foam, Grip Disc, 6", 15H, P320, PK20, 6" Dia, 15 Hole, Aluminum Oxide, P320 Grit, Semi Open Coat Type
Mfr # 23-645-320
Zoro # G1690409
product price:Â
$
23.39
/pk of 20, $1.17/ea
Key Features
Disc Diameter
6"
Vacuum Hole Design
15 Hole
Abrasive Material
Aluminum Oxide
Grit
P320
Abrasive Type
Semi Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-645-320
- Zoro #
- G1690409
- UPC #
- 842028054227
- Country of Origin
- Finland
- Item
- Foam,Grip Disc,6",15H,P320,PK20
- Vacuum Hole Design
- 15 Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- P320
- Abrasive Type
- Semi Open Coat
- Grade
- Soft
- Series
- Gold Soft
Description
Foam,Grip Disc,6 In.,15H,P320,PK20, Package Quantity 20