Shop MIRKA
Create Account
MA02.101.180 9 x 11 in. Sheet 180 Grit Carat Flex
Mfr # MA02.101.180
Zoro # G204133815
product price:Â $15.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA02.101.180
- Zoro #
- G204133815
- UPC #
- -
- Country of Origin
- China
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Silicon carbide for a sharp fast cut
- Extremely good grit adherence
- A weight paper
- Resin over resin bonding
- Semi-open stearate coating anti-loading
- Color: Gray
- Size: 9" x 11"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.