Shop MIRKA
Create Account
Ma02.314.220 5 In. No Hole Psa Linkrol Disc 220 Grit - Gray
Mfr # MA02.314.220
Zoro # G504132389
product price:Â $78.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA02.314.220
- Zoro #
- G504132389
- UPC #
- 747925259143
- Country of Origin
- China
Description
Carat Flex is a stearate coated abrasive product for dry sanding applications. Pressure sensitive adhesive backing.
Pressure sensitive adhesive backing.
Silicon carbide - sharp and fast cutting.
5" No hole disc.
"A" weight paper.
Resin over resin bonding.
Searate coat anti-loading.
Specification.
Type: Sanding disc.
Size: 5".
Grit: 220.
Color: Gray.
Related Products: MA23.332, 3M5XNH, 3M5XNHW.
Accessories: MW1305 ,M32174, 3M203.
Packaging: 100/roll.
Coating: Stearate.
Specification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.