This item is Discontinued.
This item is Discontinued.
Mesh Grip, Disc, 5", P400 Grit, PK50, 5" Dia, Thousands of Small Holes, Aluminum Oxide, P400 Grit (Discontinued)
Mfr #
9A-232-400
Zoro #
G1692752
UPC # 842028014405
Country of Origin Finland
Category Hook & Loop Sanding Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9A-232-400
- Zoro #
- G1692752
- UPC #
- 842028014405
- Country of Origin
- Finland
Dimensions
- Disc Diameter
- 5"
Details
- Item
- Mesh Grip,Disc,5",P400 Grit,PK50
- Vacuum Hole Design
- Thousands of Small Holes
- Abrasive Material
- Aluminum Oxide
- Grit
- P400
- Abrasive Type
- Closed Coat
- Series
- Abranet
Description
Mesh Grip,Disc,5 In.,P400 Grit,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.