Mesh Grip, Disc, 8", P400 Grit, PK50, 8" Dia, Thousands of Small Holes, Aluminum Oxide, P400 Grit
- Mfr # 9A-252-400
- Zoro # G1693181
product price:Â
$
126.99
/pk of 50, $2.54/ea
Free Shipping & Returns
Key Features
Disc Diameter
8"
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Closed Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9A-252-400
- Zoro #
- G1693181
- UPC #
- 842028014627
- Country of Origin
- Finland
Dimensions
- Disc Diameter
- 8"
Details
- Item
- Mesh Grip,Disc,8",P400 Grit,PK50
- Vacuum Hole Design
- Thousands of Small Holes
- Abrasive Material
- Aluminum Oxide
- Grit
- P400
- Abrasive Type
- Closed Coat
- Series
- Abranet
Description
Mesh Grip,Disc,8 In.,P400 Grit,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.