This item is Discontinued.
This item is Discontinued.
Vacuum Grip Disc, 15H, 6", P1000, PK50, 6" Dia, 15 Hole, Silicon Carbide, P1000 Grit, Polarstar (Discontinued)
Mfr #
FA61105092
Zoro #
G1694450
UPC # 842028036407
Country of Origin Finland
Category Hook & Loop Sanding Discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA61105092
- Zoro #
- G1694450
- UPC #
- 842028036407
- Country of Origin
- Finland
- Item
- Vacuum Grip Disc,15H,6",P1000,PK50
- Vacuum Hole Design
- 15 Hole
- Abrasive Material
- Silicon Carbide
- Grit
- P1000
- Abrasive Type
- Semi Open Coat
- Grade
- Fine
- Series
- Polarstar
Dimensions
- Disc Diameter
- 6 in
Description
Vacuum Grip Disc,15H,6 In.,P1000,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.