M14 x 1.25 Magnetic Oil Drain Plug, Black
- Mfr # MMODP-14125B
- Zoro # G215766316
product price:Â
$
36.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MMODP-14125B
- Zoro #
- G215766316
- UPC #
- 748354009699
- Country of Origin
- China
Description
Upgrade to a Mishimoto Magnetic Oil Drain Plug today and reduce the amount of metal debris in your engine giving it a longer life. Each Mishimoto Magnetic Oil Drain Plug comes with a Dowty oil seal to prevent leaks. Bearing damage is a serious concern for any high-performance or high-mileage engine. Mishimoto Magnetic Oil Drain Plugs remove metal fragments in engine oil thus extending and protecting the life of your engine. These oil drain plugs are constructed from billet 6061 aluminum with a powerful neodymium magnet. This magnet collects bearing and other harmful metallic fragments in engine oil effectively removing them from circulation. This drain plug features a robust 24mm hex head and precise durable threads for consistent use without stripping. Mishimoto Magnetic Oil Drain Plugs include a dependable dowty seal for superior protection against leaks. Mishimoto has just released magnetic oil drain plugs for your sport compact vehicle. The Mishimoto drain plug constructed out of 6061 aluminum at varying thread pitches is the perfect replacement for your OEM plug. Made with a neodymium magnet the Mishimoto Magnetic Oil Drain Plug holds on to the metal debris that your oil filter might miss that could ruin your engine protecting it longer than any other oil plug on the market. Features -Durable 6061 aluminum construction -Powerful Neodymium Magnet -Reduces metal debris and fragment contamination in engine oil -Increases engine life -Includes dowty seal Specifications - Size: M14 x 1.25in - Finish: Black - Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.