Shop MISHIMOTO
Create Account
M1N-SESUBITBBK 2008-2015 Subaru WRX Silicone Throttle Body Hose
- Mfr # M1N-SESUBITBBK
- Zoro # G504042268
product price:
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1N-SESUBITBBK
- Zoro #
- G504042268
- UPC #
- 748354009880
- Country of Origin
- China
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 100% silicone, heat-resistant embedded fibers
- Installs in under an hour
- Direct fit
- Increased pressure tolerance
- Includes high torque worm gear clamps
- Material: Silicone
- Inner Diameter: 2.75"
- Outer Diameter: 3.15"
- Max Temp: 330°F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.