This item is Discontinued.

Misty Liquid Glass and Mirror Cleaner, 20 oz., White, Mint, Aerosol Spray Can, 12 PK 1001447

This item is Discontinued.

Misty

Liquid Glass and Mirror Cleaner, 20 oz., White, Mint, Aerosol Spray Can, 12 PK (Discontinued)

Mfr # 1001447
Zoro # G4523757
UPC # 723783200046
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1001447
Zoro #
G4523757
UPC #
723783200046
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Item
Glass and Mirror Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Mint
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Ammonia
Color
White
Container Type
Aerosol Spray Can
Cleaner Chemical Product Grouping
Glass Cleaners
Case Quantity
12
Degreaser Container Type
Aerosol Can
Includes Chemical
None
Standards
California Proposition 65 Compliant
VOC Content
10 %
Surfaces for Use On
Glass Doors, Headlights, Mirrors, Showcases, Windows, Windshields
Biodegradable
Yes
pH Value
Alkaline
Ammonia Free
No
Product Series
Misty(R)
pH Level
10.5 to 11.5
Wire Color
White

Description

Glass and Mirror Cleaner, Ammonia Free No, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Mint, Standards California Proposition 65 Compliant, Biodegradable Yes, Color White, Primary Chemical Ammonia, Product Series Misty(R), Properties Biodegradable, Recommended Dilution Ready to Use, Surfaces for Use On Glass Doors, Headlights, Mirrors, Showcases, Windows, Windshields, VOC Content 10 Percent, Package Quantity 12

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.