HMI Panel, GOT SIMPLE GS21
- Mfr # GS2107-WTBD-N
- Zoro # G123561737
product price:Â
$
596.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS2107-WTBD-N
- Zoro #
- G123561737
- UPC #
- -
- Country of Origin
- Japan
Description
Mitsubishi GS2107-WTBD-N is a compact and reliable HMI from the GOT SIMPLE GS21 series, designed for efficient monitoring and control in industrial automation systems. It features a responsive touch interface with clear display performance, enabling smooth operation and data visualization. This model supports multiple communication interfaces and provides stable performance for various control panel applications. Specifications: -Product Type: HMI (Human Machine Interface) -Model: GS2107-WTBD-N -Series: GOT SIMPLE GS21 -Display Type: TFT Color LCD -Screen Size: 7" Wide -Resolution: 800 x 480 (WVGA) -Display Colors: 65,536 Colors -Touch Panel: Analog Resistive -Memory: 15 MB Flash -Interfaces: RS-232, RS-422/485, Ethernet, USB -Ethernet: 100BASE-TX / 10BASE-T -Power Supply: 24V DC -Power Consumption: 6.5W -Protection: IP65 (Front) -Mounting: Panel Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.