Shop MITSUBISHI
Create Account
Inverter Drive
- Mfr # FR-F840-00126-2-60
- Zoro # G523561856
product price:Â
$
1,038.99
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
- FR-F840-00126-2-60
- Zoro #
- G523561856
- UPC #
- -
- Country of Origin
- Japan
Description
Mitsubishi FR-F840-00126-2-60 is a high-performance FREQROL F800 series inverter designed for energy-efficient motor speed control. It is suitable for pump, fan, and general industrial automation applications with advanced vector control and built-in protection functions. Specifications: -Product Type: VFD -Power: 5.5 kW -Current: 12.6 A -Voltage: 380-500V AC -Control: Vector + V/F -Functions: PID, STO, PLC -Motor Support: Induction & PM motors -Protection: IP20
Restrictions
This item has been restricted from sale in the following states:
CA