PLC Module
- Mfr # FX3U-16MR/DS
- Zoro # G123561638
product price:Â
$
612.99
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
- FX3U-16MR/DS
- Zoro #
- G123561638
- UPC #
- -
- Country of Origin
- Japan
Description
Compact Mitsubishi FX3U series PLC main unit designed for small to medium industrial automation systems. It provides reliable control with built-in digital I/O and supports expansion for advanced automation tasks. Specifications: -Product Type: PLC Main Unit -Series: Mitsubishi FX3U -Inputs: 8 (24V DC sink/source) -Outputs: 8 (Relay type) -Power Supply: 24V DC -Memory: 64K steps -Communication: RS-422 built-in -Expandability: I/O expansion modules supported -Mounting: DIN rail -Protection: IP10 -Operating Temp: 0-55 deg C
Restrictions
This item has been restricted from sale in the following states:
CA