This item is Discontinued.

This item is Discontinued.
Classic Cogged, 2537 mm Outside Length, 22 mm Top Width (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX96
- Zoro #
- G606119219
- UPC #
- 34494029759
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 22 mm
- Outside Length
- 2537 mm
- Height
- 0.551 in
Details
- V-Belt Type
- Classic Cogged
- Material
- EPDM Rubber
- Temp. Range
- -31 to 248°F
- Features
- Static Conductive
- Banded Belt
- Yes
Description
Raw Edged Cogged V-Belt C Type, 7/8" x 96"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.