B20 Classical V-Belt, 20 in Outside Length, 21/32 in Top Width

  • Mfr # B20

  • Zoro # G306118185


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B20
Outside Length
20 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20
Zoro #
G306118185
UPC #
34494021883
Country of Origin
Indonesia

Dimensions

Outside Length
20 in
Top Width
21/32 in
Height
0.406 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.