Shop MITSUBOSHI
See all product information
Create Account
Conventional V-Belt C Type, 7/8" x 76"
Mfr # C76
Zoro # G706118129
product price:Â $25.55
/eaKey Features
Reinforcing Cord Material
Polyester
Top Width
7/8 in
Outside Length
76 in
V-Belt Section
C
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C76
Zoro #
G706118129
UPC #
34494024174
Country of Origin
Indonesia
Dimensions
Top Width
7/8 in
Outside Length
76 in
Thickness
17/32 in
Details
Reinforcing Cord Material
Polyester
V-Belt Section
C
Number of Ribs
1
Item
Classical V-Belt
Belt Series
Classical
Material
NR/SBR
Industry Number
C76
Temp. Range
-40 Degrees to 158 Degrees F
Description
Conventional V-Belt C Type, 7/8" x 76"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.