V-Belt, Classical, E210, E, NR, SBR, 210 in, 1-1/2 in Top Width
- Mfr # E210
- Zoro # G506120629
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
E
Belt Series
Classical
V-Belt Section
E
Number of Ribs
1
Top Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E210
- Zoro #
- G506120629
- UPC #
- 34494090261
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 1-1/2 in
- Thickness
- 29/32 in
- Outside Length
- 210 in
- Height
- 0.906 in
Details
- Item
- V-Belt
- V-Belt Type
- E
- Belt Series
- Classical
- V-Belt Section
- E
- Industry Number
- E210
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
Description
Conventional V-Belt E Type, 1 1/2" x 210"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.