This item is Discontinued.

Mitsuboshi Double Angle V-Belt BB Type, 21/32" x 76" BB76

This item is Discontinued.

Mitsuboshi

Double Angle V-Belt BB Type, 21/32" x 76" (Discontinued)

Mfr # BB76
Zoro # G906122643
UPC # 34494034470
Country of Origin Japan
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BB76
Zoro #
G906122643
UPC #
34494034470
Country of Origin
Japan

Dimensions

Top Width
0.66 in
Height
0.55 in

Description

Double Angle V-Belt BB Type, 21/32" x 76"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.