Cogged V-Belt, Triplex, BX144, BX, CR, 3742 mm, 21/32 in Top Width
- Mfr # BX144
- Zoro # G606118977
product price:Â
$
34.69
/ea
Key Features
V-Belt Type
Classic Cogged
Belt Series
Triplex
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX144
- Zoro #
- G606118977
- UPC #
- 34494029469
- Country of Origin
- Japan
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 3742 mm
- Height
- 0.433 in
Details
- Item
- Cogged V-Belt
- V-Belt Type
- Classic Cogged
- Belt Series
- Triplex
- V-Belt Section
- BX
- Industry Number
- BX144
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Features
- Static Conductive
- Banded Belt
- Yes
Description
Raw Edged Cogged V-Belt B Type, 21/32" x 144"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.