Shop MITSUBOSHI
See all product information
Create Account
Cogged V-Belt, Triplex, BX160, BX, CR, 160 in, 21/32 in Top Width
- Mfr # BX160
- Zoro # G006119093
product price:Â
$
39.29
/ea
Key Features
V-Belt Type
BX
Belt Series
Triplex
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX160
- Zoro #
- G006119093
- UPC #
- 34494029513
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- V-Belt Type
- BX
- Belt Series
- Triplex
- V-Belt Section
- BX
- Industry Number
- BX160
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
Description
Raw Edged Cogged V-Belt B Type, 21/32" x 160"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.