This item is Discontinued.

Mitsuboshi BX, 210 in Outside Length, 0.656 in Top Width BX210

This item is Discontinued.

Mitsuboshi

BX, 210 in Outside Length, 0.656 in Top Width (Discontinued)

Mfr # BX210
Zoro # G506119463
UPC # 34494029575
Country of Origin Japan
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX210
Zoro #
G506119463
UPC #
34494029575
Country of Origin
Japan

Dimensions

Top Width
0.656 in
Outside Length
210 in
Height
0.219 in

Details

Item
V-Belt
V-Belt Type
BX

Description

Raw Edged Cogged V-Belt B Type, 21/32" x 210"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.