This item is Discontinued.

Mitsuboshi Raw Edged Cogged V-Belt C Type, 7/8" x 95" CX95

This item is Discontinued.

Mitsuboshi

Raw Edged Cogged V-Belt C Type, 7/8" x 95" (Discontinued)

Mfr # CX95
Zoro # G806119576
UPC # 34494029742
Country of Origin Indonesia
Category V-Belts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX95
Zoro #
G806119576
UPC #
34494029742
Country of Origin
Indonesia

Dimensions

Top Width
0.88 in
Height
0.56 in

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 95"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.