
Ribstar Belt V-Ribbed - J Series 27'' Long x 58 Ribs Wide - 270J58
Mfr # 270J58
Zoro # G802601730
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Industry Number
270J58
Number of Ribs
58
Material
Chloroprene Rubber
Length
27Inch
Weight
0.965 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270J58
Zoro #
G802601730
UPC #
-
Country of Origin
Japan
Dimensions
Length
27Inch
Height
0.15Inch
Width
5.3433Inch
Details
Industry Number
270J58
Number of Ribs
58
Material
Chloroprene Rubber
Weight
0.965 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 27'' Long x 58 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.