
Ribstar Belt V-Ribbed - J Series 30'' Long x 26 Ribs Wide - 300J26
Mfr # 300J26
Zoro # G502596794
product price: $47.85
/eaKey Features
Industry Number
300J26
Number of Ribs
26
Material
Chloroprene Rubber
Length
30Inch
Weight
0.48 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300J26
Zoro #
G502596794
UPC #
-
Country of Origin
Japan
Dimensions
Length
30Inch
Height
0.15Inch
Width
2.3953Inch
Details
Industry Number
300J26
Number of Ribs
26
Material
Chloroprene Rubber
Weight
0.48 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 30'' Long x 26 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.