
Ribstar Belt V-Ribbed - J Series 30'' Long x 51 Ribs Wide - 300J51
Mfr # 300J51
Zoro # G702597904
product price: $92.69
/ea
Free Shipping & Returns
Key Features
Industry Number
300J51
Number of Ribs
51
Material
Chloroprene Rubber
Weight
0.942 lb
Width
4.6984Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300J51
Zoro #
G702597904
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.6984Inch
Height
0.15Inch
Length
30Inch
Details
Industry Number
300J51
Number of Ribs
51
Material
Chloroprene Rubber
Weight
0.942 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 30'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.