
Ribstar Belt V-Ribbed - J Series 38'' Long x 51 Ribs Wide - 380J51
Mfr # 380J51
Zoro # G402599246
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Industry Number
380J51
Number of Ribs
51
Material
Chloroprene Rubber
Height
0.15Inch
Weight
1.194 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
380J51
Zoro #
G402599246
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
38Inch
Width
4.6984Inch
Details
Industry Number
380J51
Number of Ribs
51
Material
Chloroprene Rubber
Weight
1.194 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 38'' Long x 51 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.