
Ribstar Belt V-Ribbed - J Series 41.5'' Long x 35 Ribs Wide - 415J35
Mfr # 415J35
Zoro # G102601188
product price: $69.35
/eaKey Features
Industry Number
415J35
Number of Ribs
35
Material
Chloroprene Rubber
Height
0.15Inch
Weight
0.895 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
415J35
Zoro #
G102601188
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
3.2244Inch
Length
41.5Inch
Details
Industry Number
415J35
Number of Ribs
35
Material
Chloroprene Rubber
Weight
0.895 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 41.5'' Long x 35 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.