Shop MITSUBOSHI

Ribstar Belt V-Ribbed - J Series 42'' Long x 59 Ribs Wide - 420J59

  • Mfr # 420J59

  • Zoro # G702597744


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Industry Number
420J59
Number of Ribs
59
Material
Chloroprene / EPDM
Weight
1.526 lb
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420J59
Zoro #
G702597744
UPC #
-
Country of Origin
Japan

Dimensions

Height
0.15Inch
Width
5.4354Inch
Length
42Inch
Thickness
3.8 mm
Top Width
138.06 mm
Outside Length
42 in

Details

Industry Number
420J59
Number of Ribs
59
Material
Chloroprene / EPDM
Weight
1.526 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Item
Ribbed V-Belt

Description

V-Ribbed - J Series 42'' Long x 59 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.