Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 43'' Long x 13 Ribs Wide - 430J13
Mfr # 430J13
Zoro # G002598175
product price:Â $25.79
/eaKey Features
Industry Number
430J13
Number of Ribs
13
Material
Chloroprene / EPDM
Width
1.1976Inch
Weight
0.344 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
430J13
Zoro #
G002598175
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.1976Inch
Length
43Inch
Height
0.15Inch
Outside Length
43 in
Thickness
3.8 mm
Top Width
30.42 mm
Details
Industry Number
430J13
Number of Ribs
13
Material
Chloroprene / EPDM
Weight
0.344 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Temp. Range
-22 Degrees to 194 Degrees F
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 43'' Long x 13 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.