Ribstar Belt V-Ribbed - J Series 46'' Long x 18 Ribs Wide - 460J18

  • Mfr # 460J18

  • Zoro # G702598758


product price:  $35.89
/ea

Key Features

Industry Number
460J18
Number of Ribs
18
Material
Chloroprene Rubber
Length
46Inch
Height
0.15Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460J18
Zoro #
G702598758
UPC #
-
Country of Origin
Japan

Dimensions

Length
46Inch
Height
0.15Inch
Width
1.6583Inch

Details

Industry Number
460J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.51 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 46'' Long x 18 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.