Shop MITSUBOSHI
See all product information
Ribstar Belt V-Ribbed - J Series 46'' Long x 29 Ribs Wide - 460J29
Mfr # 460J29
Zoro # G102598815
product price:Â $59.19
/eaKey Features
Industry Number
460J29
Number of Ribs
29
Material
Chloroprene / EPDM
Height
0.15Inch
Width
2.6717Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460J29
Zoro #
G102598815
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
2.6717Inch
Length
46Inch
Thickness
3.8 mm
Outside Length
46 in
Top Width
67.86 mm
Details
Industry Number
460J29
Number of Ribs
29
Material
Chloroprene / EPDM
Weight
0.822 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Description
V-Ribbed - J Series 46'' Long x 29 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.