Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 46'' Long x 56 Ribs Wide - 460J56
Mfr # 460J56
Zoro # G902599692
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Industry Number
460J56
Number of Ribs
56
Material
Chloroprene / EPDM
Length
46Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460J56
Zoro #
G902599692
UPC #
-
Country of Origin
Japan
Dimensions
Length
46Inch
Height
0.15Inch
Width
5.1591Inch
Thickness
3.8 mm
Top Width
131.04 mm
Outside Length
46 in
Details
Industry Number
460J56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
1.587 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
J
Belt Series
RIBSTAR G
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 46'' Long x 56 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.