
Ribstar Belt V-Ribbed - J Series 51'' Long x 18 Ribs Wide - 510J18
Mfr # 510J18
Zoro # G502597234
product price: $38.39
/eaKey Features
Industry Number
510J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.565 lbs
Width
1.6583Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
510J18
Zoro #
G502597234
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.6583Inch
Height
0.15Inch
Length
51Inch
Details
Industry Number
510J18
Number of Ribs
18
Material
Chloroprene Rubber
Weight
0.565 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 51'' Long x 18 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.