
Ribstar Belt V-Ribbed - J Series 51'' Long x 31 Ribs Wide - 510J31
Mfr # 510J31
Zoro # G502597340
product price: $67.75
/eaKey Features
Industry Number
510J31
Number of Ribs
31
Material
Chloroprene Rubber
Width
2.8559Inch
Length
51Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
510J31
Zoro #
G502597340
UPC #
-
Country of Origin
Japan
Dimensions
Width
2.8559Inch
Length
51Inch
Height
0.15Inch
Details
Industry Number
510J31
Number of Ribs
31
Material
Chloroprene Rubber
Weight
0.974 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 51'' Long x 31 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.