Shop MITSUBOSHI
See all product information
Create Account
Ribstar Belt V-Ribbed - J Series 52'' Long x 49 Ribs Wide - 520J49
Mfr # 520J49
Zoro # G202599279
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Industry Number
520J49
Number of Ribs
49
Material
Chloroprene / EPDM
Width
4.5142Inch
Weight
1.569 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
520J49
Zoro #
G202599279
UPC #
-
Country of Origin
Japan
Dimensions
Width
4.5142Inch
Height
0.15Inch
Length
52Inch
Top Width
114.66 mm
Outside Length
52 in
Thickness
3.8 mm
Details
Industry Number
520J49
Number of Ribs
49
Material
Chloroprene / EPDM
Weight
1.569 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
V-Belt Section
J
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Description
V-Ribbed - J Series 52'' Long x 49 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.