Shop MITSUBOSHI

Ribbed V-Belt, Ribstar G, 520J58, J, CR, EPDM, 52 in, 135.72-mm Top Width

  • Mfr # 520J58

  • Zoro # G202599569


product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Ribstar G
V-Belt Section
J
Industry Number
520J58
Number of Ribs
58
Top Width
135.72 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
520J58
Zoro #
G202599569
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
135.72 mm
Thickness
3.8 mm
Outside Length
52 in
Height
0.15Inch
Width
5.3433Inch
Length
52Inch

Details

Item
Ribbed V-Belt
Belt Series
Ribstar G
V-Belt Section
J
Industry Number
520J58
Number of Ribs
58
Material
CR, EPDM
Reinforcing Cord Material
Poly Ethylene Terephthalate
Temp. Range
-22 Degrees to 194 Degrees F
Weight
1.858 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

V-Ribbed - J Series 52'' Long x 58 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.