
Ribstar Belt V-Ribbed - J Series 53'' Long x 39 Ribs Wide - 530J39
Mfr # 530J39
Zoro # G702600772
product price: $86.85
/ea
Free Shipping & Returns
Key Features
Industry Number
530J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
1.273 lbs
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
530J39
Zoro #
G702600772
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
3.5929Inch
Length
53Inch
Details
Industry Number
530J39
Number of Ribs
39
Material
Chloroprene Rubber
Weight
1.273 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 53'' Long x 39 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.