
Ribstar Belt V-Ribbed - J Series 55'' Long x 23 Ribs Wide - 550J23
Mfr # 550J23
Zoro # G202601644
product price: $51.99
/eaKey Features
Industry Number
550J23
Number of Ribs
23
Material
Chloroprene Rubber
Length
55Inch
Height
0.15Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J23
Zoro #
G202601644
UPC #
-
Country of Origin
Japan
Dimensions
Length
55Inch
Height
0.15Inch
Width
2.1189Inch
Details
Industry Number
550J23
Number of Ribs
23
Material
Chloroprene Rubber
Weight
0.779 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 55'' Long x 23 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.