
Ribstar Belt V-Ribbed - J Series 55'' Long x 38 Ribs Wide - 550J38
Mfr # 550J38
Zoro # G702595979
product price: $85.85
/ea
Free Shipping & Returns
Key Features
Industry Number
550J38
Number of Ribs
38
Material
Chloroprene Rubber
Width
3.5008Inch
Weight
1.287 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J38
Zoro #
G702595979
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.5008Inch
Height
0.15Inch
Length
55Inch
Details
Industry Number
550J38
Number of Ribs
38
Material
Chloroprene Rubber
Weight
1.287 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 55'' Long x 38 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.