
Ribstar Belt V-Ribbed - J Series 55'' Long x 40 Ribs Wide - 550J40
Mfr # 550J40
Zoro # G002596423
product price: $98.39
/eaKey Features
Industry Number
550J40
Number of Ribs
40
Material
Chloroprene Rubber
Width
3.685Inch
Length
55Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550J40
Zoro #
G002596423
UPC #
-
Country of Origin
Japan
Dimensions
Width
3.685Inch
Length
55Inch
Height
0.15Inch
Details
Industry Number
550J40
Number of Ribs
40
Material
Chloroprene Rubber
Weight
1.355 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 55'' Long x 40 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.