Ribstar Belt V-Ribbed - J Series 55'' Long x 59 Ribs Wide - 550J59

  • Mfr # 550J59

  • Zoro # G402596795


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Industry Number
550J59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
1.999 lb
Length
55Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
550J59
Zoro #
G402596795
UPC #
-
Country of Origin
Japan

Dimensions

Length
55Inch
Height
0.15Inch
Width
5.4354Inch

Details

Industry Number
550J59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
1.999 lb
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 55'' Long x 59 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.