
Ribstar Belt V-Ribbed - J Series 56'' Long x 34 Ribs Wide - 560J34
Mfr # 560J34
Zoro # G502597586
product price: $79.15
/ea
Free Shipping & Returns
Key Features
Industry Number
560J34
Number of Ribs
34
Material
Chloroprene Rubber
Weight
1.173 lbs
Length
56Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560J34
Zoro #
G502597586
UPC #
-
Country of Origin
Japan
Dimensions
Length
56Inch
Width
3.1323Inch
Height
0.15Inch
Details
Industry Number
560J34
Number of Ribs
34
Material
Chloroprene Rubber
Weight
1.173 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 56'' Long x 34 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.