
Ribstar Belt V-Ribbed - J Series 56'' Long x 57 Ribs Wide - 560J57
Mfr # 560J57
Zoro # G402598126
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Industry Number
560J57
Number of Ribs
57
Material
Chloroprene Rubber
Height
0.15Inch
Width
5.2512Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560J57
Zoro #
G402598126
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.2512Inch
Length
56Inch
Details
Industry Number
560J57
Number of Ribs
57
Material
Chloroprene Rubber
Weight
1.966 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 56'' Long x 57 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.