Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Super KB, 5LK950, 5L, CR, 95 in, 21/32 in Top Width
Mfr # 5LK950
Zoro # G206118223
product price:Â
$
34.99
/ea
Key Features
V-Belt Type
5LK
Belt Series
Super KB
V-Belt Section
5L
Industry Number
5LK950
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5LK950
- Zoro #
- G206118223
- UPC #
- 34494559508
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21/32 in
- Thickness
- 3/8 in
- Outside Length
- 95 in
- Height
- 3/8 in
Details
- Item
- V-Belt
- V-Belt Type
- 5LK
- Belt Series
- Super KB
- V-Belt Section
- 5L
- Industry Number
- 5LK950
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -22 Degrees to 194 Degrees F
Description
Super KB 5L Type, 5/8" x 95''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.