This item is Discontinued.

This item is Discontinued.
Urethane Timing Belt, T10 Profile, 108 Teeth x 40mm W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10-40-108
- Zoro #
- G806118135
- UPC #
- -
- Country of Origin
- Japan
- Number of Teeth - Timing Belts
- 108
- Pitch - Timing Belts
- 10 mm
- Material
- Polyurethane
- Gearbelt Type
- T10