Shop MITSUBOSHI
See all product information
Create Account
Trapezoidal Timing Belt, 120 Teeth, Chloroprene Polymer, Neoprene, 1200 mm Wide, 10 mm Pitch, T10-25-120
- Mfr # T10-25-120
- Zoro # G306121857
product price:Â
$
43.25
/ea
Key Features
Belt Trade Size
T10
Industry Number
T10-25-120
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10-25-120
- Zoro #
- G306121857
- UPC #
- -
- Country of Origin
- Japan
- Item
- Timing Belt
- Industry Number
- T10-25-120
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 120
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- Timing Belt U