This item is Discontinued.

This item is Discontinued.
Urethane Timing Belt, T10 Profile, 135 Teeth x 50mm W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-50-135
- Zoro #
- G306118376
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width - Timing Belts
- 50 mm
- Outside Length
- 1350 mm
- Height
- 4.5 mm
Details
- Number of Teeth - Timing Belts
- 135
- Pitch - Timing Belts
- 10 mm
- Gearbelt Type
- T10
- Material
- Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.