Shop MITSUBOSHI
See all product information
Create Account
Trapezoidal Timing Belt, 56 Teeth, Polyurethane, 560 mm Wide, 10 mm Pitch, T10-32-56
- Mfr # T10-32-56
- Zoro # G006116931
product price:Â
$
34.99
/ea
Key Features
Belt Trade Size
T10
Industry Number
T10-32-56
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-32-56
- Zoro #
- G006116931
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- T10
- Top Width
- 32 mm
- Pitch Length
- 560 mm
Details
- Item
- Timing Belt
- Industry Number
- T10-32-56
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 56
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.