This item is Discontinued.

This item is Discontinued.
Urethane Timing Belt, T10 Profile, 92 Teeth x 50mm W (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-50-92
- Zoro #
- G706119539
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width - Timing Belts
- 50 mm
- Height
- 4.5 mm
- Outside Length
- 920 mm
Details
- Number of Teeth - Timing Belts
- 92
- Pitch - Timing Belts
- 10 mm
- Material
- Polyurethane
- Gearbelt Type
- T10