Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T5 Profile, 124 Teeth x 15mm W
Mfr # T5-15-124
Zoro # G806121043
product price:Â $13.79
/eaKey Features
Belt Trade Size
T5
Industry Number
T5-15-124
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5-15-124
Zoro #
G806121043
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Top Width
15 mm
Pitch Length
620 mm
Height
2.2 mm
Outside Length
1240 mm
Details
Item
Timing Belt
Industry Number
T5-15-124
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
124
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Gearbelt Type
T5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.